Zoro Homepage

Reclosable Fastener, Acrylic, 50 yd, 1 in W, Black

  • Mfr # SJ3550CF

  • Zoro # G705991570


original price: $632.99
16% off
new price: $526.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic
Shear Strength
22 lbf/sq in
Width
1 in
Length
50 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3550CF
Zoro #
G705991570
UPC #
00021200307720
Country of Origin
United States

Dimensions

Width
1 in
Length
50 yd
Overall Length
150 ft
Overall Width
1 in
Mated Thickness
0.23 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic
Shear Strength
22 lbf/sq in
Hook and Loop Shape
Roll
Color
Black
Flame Retardant
No
Product Type
Hook-and-Loop Fastener
Material
Polyolefin
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Shape
Roll
Resistance Properties
Corrosion Resistant, Temperature Resistant, UV Resistant
Hook-and-Loop Type
Self-Mating
Count
1
For Location
Indoor/Outdoor
Cycle Life
1,000
Peel Strength
2.3 lbf/sq in
Standards
ASTM D897-08, ISO 29862:2007
Bonding Type
Adhesive
Profile
Standard
Bonding Method
Pressure
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Hook-and-Loop Fastener, Self-Mating, Hook and Loop Shape Roll, Length 50 yd, Width 1 in, Color Black, Flame Retardant No, Shear Strength 22 lbf/sq in, Adhesive Type Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.