Zoro Homepage

Reclosable Fastener, Acrylic Adhesive, 10 ft, 1" W, Clear, 8 PK

  • Mfr # TB4570

  • Zoro # G3975717


product price: $216.99
/pk 8, $27.12/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Width
1"
Hook and Loop Shape
Roll
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4570
Zoro #
G3975717
UPC #
00051111976357
Country of Origin
United States

Dimensions

Width
1"
Length
10 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Hook and Loop Shape
Roll
Color
Clear

Description

DLReclsblFstnrTB4570LPClr,1nx10ft,PK8, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.