Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Reclosable Fastener, Acrylic Adhesive, 15 ft, 1 in Wd, Lavender 7010376110

Reclosable Fastener, Acrylic Adhesive, 15 ft, 1 in Wd, Lavender (Discontinued)

  • Mfr # 7010376110
  • Zoro # G304218917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010376110
Zoro #
G304218917
UPC #
51115713682
Country of Origin
Unknown

Dimensions

Width
1 in
Length
15 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Fabric
Hook and Loop Shape
Roll
Color
Lavender

Description

Easy and Convenient Trial Bags_x000D_
With our easy and convenient trial bags, you can reduce waste and maximize your application without the cost of a full roll of material. When mated with another gripping material, our 3MTM Gripping Material TB631 provides the highest coefficient of friction properties among the gripping products. This very soft, grey gripping material utilizes our proprietary micro-replication technology to create thousands of tiny replicated fingers that enhance grip and reduce slippage. This peel-and-stick product is designed to bond to many surfaces, providing a quick and easy increase in traction. Used alone, this material provides a secure grip, but when used in conjunction with another gripping material, such as sewn into a glove and wrapped onto a, grip strength is maximized even in wet conditions._x000D_
Recommended Applications_x000D_
Equipment handles, levers and grips on industrial equipment and tools_x000D_
Truck, forklift and auto steering wheels_x000D_
Power tools, gardening equipment, lawn mowers and snow blowers_x000D_
Sports equipment handles_x000D_
Here's a Grip Tip_x000D_
3MTM Gripping Material TB631 is constructed with a thin and flexible fabric backing that is laminated to an acrylic pressure sensitive adhesive designed to easily apply using a peel and stick(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.