Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in W, Black, 3 PK

  • Mfr # SJ3522

  • Zoro # G5813245


product price: $688.99
/pk 3, $229.66/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
22 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3522
Zoro #
G5813245
UPC #
00021200862366
Country of Origin
United States

Dimensions

Width
1 in
Length
150 ft
Mated Thickness
0.14 in
Overall Length
150 ft
Overall Width
1 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Black
Characteristics
Plasticizer Resistant Nylon Hook Fastener with Plasticizer Resistant PSA Acrylic Adhesive on a Clear 3.5 mil Polyethylene Film Liner. High HSE, Low LSE. 3.1 mm Engaged Thickness.
Material
Nylon
Operating Temperature - Maximum
158 Degrees F
Hook-and-Loop Type
Hook
Peel Strength
2.2 lbf/sq in
Standards
ISO 9001:2000, ISO/TS 16949:2002
Bonding Temperature - Maximum
100 Degrees F
Count
3
Tension Strength
11 lbf/sq in
Product Type
Hook-and-Loop Fastener
Profile
Standard
Shape
Roll
For Location
Indoor/Outdoor
Cycle Life
5,000
Bonding Temperature - Minimum
68 Degrees F
Resistance Properties
Fire Resistant, Plasticizer Resistant, Solvent Resistant
Bonding Type
Adhesive
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Bonding Method
Pressure

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 22 lbf/sq in, Adhesive Type Acrylic, Characteristics Plasticizer Resistant Nylon Hook Fastener with Plasticizer Resistant PSA Acrylic Adhesive on a Clear 3.5 mil Polyethylene Film Liner. High HSE, Low LSE. 3.1 mm Engaged Thickness., Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.