Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in W, Black, 3 PK

  • Mfr # SJ3523

  • Zoro # G5737051


product price: $629.99
/pk 3, $210.00/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
22 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3523
Zoro #
G5737051
UPC #
00021200862380
Country of Origin
Korea, Republic of

Dimensions

Width
1 in
Length
150 ft
Mated Thickness
0.14 in
Overall Width
1 in
Overall Length
150 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Black
Characteristics
Plasticizer Resistant Nylon Loop Fastener with Plasticizer Resistant PSA Acrylic Adhesive on a Clear 3.5 mil Polyethylene Film Liner. High HSE, Low LSE. 3.1 mm Engaged Thickness.
Product Type
Hook-and-Loop Fastener
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Fire Resistant, Plasticizer Resistant, Solvent Resistant
Cycle Life
5,000
Bonding Temperature - Maximum
100 Degrees F
Bonding Type
Adhesive
Count
3
Tension Strength
11 lbf/sq in
Shape
Roll
Peel Strength
2.2 lbf/sq in
Bonding Method
Pressure
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Standards
ISO 9001:2000, ISO/TS 16949:2002
Hook-and-Loop Type
Loop
Profile
Standard
Material
Nylon
For Location
Indoor/Outdoor
Bonding Temperature - Minimum
68 Degrees F

Description

Hook-and-Loop Fastener, Loop, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 22 lbf/sq in, Adhesive Type Acrylic, Characteristics Plasticizer Resistant Nylon Loop Fastener with Plasticizer Resistant PSA Acrylic Adhesive on a Clear 3.5 mil Polyethylene Film Liner. High HSE, Low LSE. 3.1 mm Engaged Thickness., Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.