Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in W, Black, 3 PK

  • Mfr # SJ3571

  • Zoro # G5615294


original price: $600.99
16% off
new price: $499.99
/pk 3, $166.66/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
22 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3571
Zoro #
G5615294
UPC #
00021200862854
Country of Origin
Korea, Republic of

Dimensions

Width
1 in
Length
150 ft
Overall Width
1 in
Mated Thickness
0.14 in
Overall Length
150 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Black
Profile
Standard
Operating Temperature - Maximum
200 Degrees F
Shape
Roll
Bonding Type
Adhesive
Bonding Temperature - Minimum
68 Degrees F
Bonding Method
Pressure
Cycle Life
5,000
Standards
ISO 9001:2000, ISO/TS 16949:2002
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Bonding Temperature - Maximum
100 Degrees F
Peel Strength
2.2 lbf/sq in
Material
Nylon
For Location
Indoor/Outdoor
Hook-and-Loop Type
Loop
Count
3
Product Type
Hook-and-Loop Fastener
Tension Strength
11 lbf/sq in

Description

Hook-and-Loop Fastener, Loop, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 22 lbf/sq in, Adhesive Type Acrylic, Characteristics Premium Performance PSA Nylon Loop with Acrylic Tape and Clear Polyethylene Film Liner. 100 mil to 160 mil Engaged Thickness, 3.5 mil Printed Liner., Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.