Zoro Homepage

Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in W, White

  • Mfr # DK3M160

  • Zoro # G2296450


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Width
1 in
Length
150 ft
Hook and Loop Shape
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK3M160
Zoro #
G2296450
UPC #
848109041810
Country of Origin
United States

Dimensions

Width
1 in
Length
150 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Hook and Loop Shape
Strip
Color
White

Description

Scotchmate Fastener,1 In.x150 ft.,Lp Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.