Zoro Homepage

Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in W, White

  • Mfr # SJ3571

  • Zoro # G9416827


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Adhesive
Shear Strength
16 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3571
Zoro #
G9416827
UPC #
021200872778
Country of Origin
United States

Dimensions

Width
1 in
Length
150 ft
Overall Length
150 ft
Mated Thickness
0.14 in
Overall Width
1 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Adhesive
Shear Strength
16 psi
Hook and Loop Shape
Roll
Color
White
Peel Strength
2.2 lbf/sq in
Bonding Type
Adhesive
Shape
Roll
Bonding Temperature - Maximum
100 Degrees F
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Product Type
Hook-and-Loop Fastener
Profile
Standard
Operating Temperature - Maximum
200 Degrees F
Cycle Life
5,000
Bonding Temperature - Minimum
68 Degrees F
Material
Nylon
Tension Strength
11 lbf/sq in
Resistance Properties
Temperature Resistant, Solvent Resistant, UV Resistant, Water Resistant
Standards
ISO 9001:2000, ISO/TS 16949:2002
For Location
Indoor/Outdoor
Hook-and-Loop Type
Loop
Count
1
Bonding Method
Pressure

Description

Hook-and-Loop Fastener, Loop, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color White, Flame Retardant No, Backing Material Adhesive, Shear Strength 22 lbf/sq in, Adhesive Type Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.