Zoro Homepage

Reclosable Fastener, Acrylic Adhesive, 150 ft, 2 in W, Black

  • Mfr # SJ3571

  • Zoro # G9416881


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Adhesive
Shear Strength
16 psi
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3571
Zoro #
G9416881
UPC #
021200872976
Country of Origin
United States

Dimensions

Width
2 in
Length
150 ft
Overall Length
150 ft
Overall Width
2 in
Mated Thickness
0.14 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Adhesive
Shear Strength
16 psi
Hook and Loop Shape
Roll
Color
Black
Tension Strength
11 lbf/sq in
Bonding Temperature - Minimum
68 Degrees F
Hook-and-Loop Type
Loop
Count
1
Bonding Temperature - Maximum
100 Degrees F
Resistance Properties
Temperature Resistant, Solvent Resistant, UV Resistant, Water Resistant
Cycle Life
5,000
Bonding Method
Pressure
Operating Temperature - Maximum
200 Degrees F
Profile
Standard
Bonding Type
Adhesive
Peel Strength
2.2 lbf/sq in
For Location
Indoor/Outdoor
Product Type
Hook-and-Loop Fastener
Material
Nylon
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Shape
Roll
Standards
ISO 9001:2000, ISO/TS 16949:2002

Description

Hook-and-Loop Fastener, Loop, Hook and Loop Shape Roll, Length 150 ft, Width 2 in, Color Black, Flame Retardant No, Backing Material Adhesive, Shear Strength 22 lbf/sq in, Adhesive Type Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.