Zoro Homepage

Reclosable Fastener, Acrylic Adhesive, 150 ft, 2 in W, White

  • Mfr # SJ3572

  • Zoro # G9416854


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Adhesive
Shear Strength
16 psi
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3572
Zoro #
G9416854
UPC #
021200873812
Country of Origin
United States

Dimensions

Width
2 in
Length
150 ft
Overall Length
150 ft
Overall Width
2 in
Mated Thickness
0.14 in

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 2 in, Color White, Flame Retardant No, Backing Material Adhesive, Shear Strength 22 lbf/sq in, Adhesive Type Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.