Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, Acrylic Adhesive, 150 ft, 5/8 in W, Black, 4 PK

  • Mfr # SJ3572

  • Zoro # G5835006


product price: $531.87
/pk 4, $132.97/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3572
Zoro #
G5835006
UPC #
00021200862908
Country of Origin
Korea, Republic of

Dimensions

Width
5/8 in
Length
150 ft
Overall Length
150 ft
Overall Width
5/8 in
Mated Thickness
0.14 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Black
Bonding Type
Adhesive
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Cycle Life
5,000
Bonding Temperature - Minimum
68 Degrees F
Material
Nylon
Shape
Roll
Standards
ISO 9001:2000, ISO/TS 16949:2002
Hook-and-Loop Type
Hook
Count
4
Operating Temperature - Maximum
200 Degrees F
Product Type
Hook-and-Loop Fastener
For Location
Indoor/Outdoor
Bonding Temperature - Maximum
100 Degrees F
Bonding Method
Pressure
Tension Strength
11 lbf/sq in
Peel Strength
2.2 lbf/sq in
Profile
Standard

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 5/8 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 22 lbf/sq in, Adhesive Type Acrylic, Characteristics Durable Woven Nylon for Thousands of Closures, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.