Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, Acrylic Adhesive, 150 ft, 5/8 in W, Clear, 3 PK

  • Mfr # DK3M141

  • Zoro # G2287439


product price: $1,147.99
/pk 3, $382.66/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Length
150 ft
Hook and Loop Shape
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK3M141
Zoro #
G2287439
UPC #
848109041629
Country of Origin
United States

Dimensions

Width
5/8 in
Length
150 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Hook and Loop Shape
Strip
Color
Clear

Description

Dual Lck Low/Pro Fastener,5/8 In.x150 ft.,Package Quantity 3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.