Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, Acrylic Adhesive, 150 ft, 5/8 in W, Clear, 3 PK

  • Mfr # SJ4570

  • Zoro # G5482057


product price: $349.98
/pk 3, $116.66/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Shear Strength
41 psi
Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ4570
Zoro #
G5482057
UPC #
00021200450754
Country of Origin
United States

Dimensions

Width
5/8 in
Length
150 ft
Overall Width
5/8 in
Overall Length
150 ft
Mated Thickness
0.098 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Shear Strength
41 psi
Hook and Loop Shape
Roll
Color
Clear
Standards
ASTM D897-08, ISO 29862:2007
Bonding Method
Pressure
Shape
Roll
Cycle Life
1,000
Tension Strength
40 lbf/sq in
Count
3
Peel Strength
1.7 lbf/sq in
Material
Polypropylene
Product Type
Hook-and-Loop Fastener
Hook-and-Loop Type
Self-Mating
Profile
Low Profile
Operating Temperature - Maximum
158 Degrees F
For Materials
Plastic, Aluminum, Glass, Metal, Painted Surfaces, Stainless Steel
For Location
Indoor/Outdoor
Bonding Type
Adhesive

Description

Hook-and-Loop Fastener, Self-Mating, Hook and Loop Shape Roll, Length 150 ft, Width 5/8 in, Color Clear, Flame Retardant No, Backing Material Polyolefin, Shear Strength 41 lbf/sq in, Adhesive Type Acrylic, Characteristics Low Profile with Mushroom shaped Stems Backed with a Clear Low Surface Energy Acrylic Pressure Sensitive Adhesive, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.