Zoro Homepage

Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in W, Black

  • Mfr # 1-10-SJ3572

  • Zoro # G4362242


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-10-SJ3572
Zoro #
G4362242
UPC #
888519021569
Country of Origin
Korea, Republic of

Dimensions

Width
1 in
Length
30 ft
Overall Length
30 ft
Mated Thickness
0.14 in
Overall Width
1 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Black
Shape
Roll
Product Type
Hook-and-Loop Fastener
Hook-and-Loop Type
Hook
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Cycle Life
5,000
Resistance Properties
Temperature Resistant, Solvent Resistant, UV Resistant, Water Resistant
Profile
Standard
Bonding Type
Adhesive
Count
1
Operating Temperature - Maximum
200 Degrees F
Standards
ISO 9001:2000, ISO/TS 16949:2002
Peel Strength
2.2 lbf/sq in
Bonding Temperature - Minimum
68 Degrees F
Bonding Temperature - Maximum
100 Degrees F
Material
Nylon
Tension Strength
11 lbf/sq in
For Location
Indoor/Outdoor
Bonding Method
Pressure

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 30 ft, Width 1 in, Color Black, Flame Retardant No, Operating Temp. Range 200 Degrees F, Backing Material Woven Nylon, Shear Strength 22 lbf/sq in, Adhesive Type Acrylic, Characteristics Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.