Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in W, Black

  • Mfr # 1-10-SJ4575

  • Zoro # G4362267


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Shear Strength
32 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-10-SJ4575
Zoro #
G4362267
UPC #
888519021606
Country of Origin
United States

Dimensions

Width
1 in
Length
30 ft
Overall Length
30 ft
Mated Thickness
0.098 in
Overall Width
1 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Shear Strength
32 psi
Hook and Loop Shape
Roll
Color
Black
Bonding Temperature - Minimum
68 Degrees F
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Tension Strength
40 lbf/sq in
Resistance Properties
Temperature Resistant, Solvent Resistant, UV Resistant, Water Resistant
Hook-and-Loop Type
Self-Mating
Count
1
Cycle Life
1,000
Material
Polypropylene
Operating Temperature - Maximum
158 Degrees F
For Location
Indoor/Outdoor
Standards
ASTM D897-08, ISO 29862:2007
Bonding Temperature - Maximum
100 Degrees F
Bonding Method
Pressure
Shape
Roll
Bonding Type
Adhesive
Peel Strength
1.7 lbf/sq in
Product Type
Hook-and-Loop Fastener
Profile
Low Profile

Description

Hook-and-Loop Fastener, Self-Mating, Hook and Loop Shape Roll, Length 30 ft, Width 1 in, Color Black, Flame Retardant No, Backing Material Polypropylene, Shear Strength 41 lbf/sq in, Adhesive Type Acrylic, Characteristics Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.