Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in W, Clear

  • Mfr # 1-10-SJ3560

  • Zoro # G4362364


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Acrylic
Shear Strength
44 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-10-SJ3560
Zoro #
G4362364
UPC #
888519021491
Country of Origin
United States

Dimensions

Width
1 in
Length
30 ft
Overall Width
1 in
Overall Length
30 ft
Mated Thickness
0.23 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Acrylic
Shear Strength
44 psi
Hook and Loop Shape
Roll
Color
Clear
Count
1
Bonding Temperature - Minimum
68 Degrees F
Bonding Temperature - Maximum
100 Degrees F
Profile
Standard
Cycle Life
1,000
Hook-and-Loop Type
Self-Mating
Shape
Roll
For Location
Indoor/Outdoor
Product Type
Hook-and-Loop Fastener
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Standards
ASTM D897-08, ISO 29862:2007
Operating Temperature - Minimum
-20 Degrees F
Peel Strength
2.3 lbf/sq in
Bonding Method
Pressure
Bonding Type
Adhesive
Material
Polyolefin
Operating Temperature - Maximum
220 Degrees F
Resistance Properties
Temperature Resistant, Solvent Resistant, UV Resistant, Water Resistant

Description

Hook-and-Loop Fastener, Self-Mating, Hook and Loop Shape Roll, Length 30 ft, Width 1 in, Color Clear, Flame Retardant No, Backing Material Polypropylene, Shear Strength 22 lbf/sq in, Adhesive Type Acrylic, Characteristics 250 sq in Stem Density

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.