Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in W, White

  • Mfr # 1-10-SJ3507

  • Zoro # G4362206


product price: $33.99
/ea

Key Features

Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Polyester
Shear Strength
18 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-10-SJ3507
Zoro #
G4362206
UPC #
888519000649
Country of Origin
United States

Dimensions

Width
1 in
Length
30 ft
Overall Length
30 ft
Overall Width
1 in
Mated Thickness
0.034 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Polyester
Shear Strength
18 psi
Hook and Loop Shape
Roll
Color
White
Peel Strength
2.3 lbf/sq in
Bonding Temperature - Maximum
100 Degrees F
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Product Type
Hook-and-Loop Fastener
Bonding Method
Pressure
For Location
Indoor/Outdoor
Bonding Temperature - Minimum
68 Degrees F
Standards
ISO 9001:2000, ISO/TS 16949:2002
Hook-and-Loop Type
Loop
Bonding Type
Adhesive
Material
Polypropylene
Operating Temperature - Maximum
158 Degrees F
Cycle Life
25
Tension Strength
1 lbf/sq in
Shape
Roll
Profile
Low Profile
Count
1

Description

Hook-and-Loop Fastener, Loop, Hook and Loop Shape Roll, Length 30 ft, Width 1 in, Color White, Flame Retardant No, Backing Material Polyester, Shear Strength 42.4 lbf/sq in, Adhesive Type Acrylic, Characteristics Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.