Reclosable Fastener, Acrylic Adhesive, 4.9 yds, 1 in W, Black, 5 PK
Mfr # MP3541/MP3542
Zoro # G3973081
product price: $580.99
/pk 5, $116.20/ea
Free Shipping & Returns
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Width
1 in
Hook and Loop Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP3541/MP3542
Zoro #
G3973081
UPC #
00051131064836
Country of Origin
United States
Dimensions
Width
1 in
Length
4.9 yds
Details
Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Hook and Loop Shape
Roll
Color
Black
Description
DLReclsblFstnrMP3541/MP3542400/170,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.