
Reclosable Fastener, Acrylic Adhesive, 50 yds, 1" W, Clear
Mfr # 00021200448836
Zoro # G700725835
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Width
1"
Length
50 yds
Hook and Loop Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00021200448836
Zoro #
G700725835
UPC #
-
Country of Origin
United States
Dimensions
Width
1"
Length
50 yds
Details
Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Hook and Loop Shape
Roll
Color
Clear
Description
5/8" 3M SJ4570 Low Profile Dual Lock 25 yard rolls. Low Profile Tape is half as thick as traditional Dual Lock. It is available in clear and comes with a clear acrylic adhesive that will adhere to virtually any surface including painted and bare metal, powder coated paints, glass, wood, and polystyrene. Low Profile Dual Lock is both light weight and flexible and has higher tensile and shear strength than traditional hook and loop fasteners and is half the thickness of standard Dual Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.