Zoro Homepage

Reclosable Fastener, Acrylic Adhesive, 50 yds, 2" W, Black, 2 PK

  • Mfr # SJ3571

  • Zoro # G3958427


product price: $850.99
/pk 2, $425.50/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Width
2"
Length
50 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3571
Zoro #
G3958427
UPC #
00021200872976
Country of Origin
Korea, Republic of

Dimensions

Width
2"
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Hook and Loop Shape
Roll
Color
Black

Description

FstnrSJ3571LpBlck,2nx50yd0.15n(,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.