Zoro Homepage

Reclosable Fastener, Acrylic Adhesive, 50 yds, 2" W, Black, 2 PK

  • Mfr # SJ3572

  • Zoro # G3964499


product price: $901.99
/pk 2, $451.00/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Width
2"
Length
50 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3572
Zoro #
G3964499
UPC #
00021200863776
Country of Origin
Korea, Republic of

Dimensions

Width
2"
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Polyolefin
Hook and Loop Shape
Roll
Color
Black

Description

FstnrSJ3572HookBlck,2nx50yd0.15n,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.