Reclosable Fastener, Acrylic Adhesive, 50 yds, 5/8" W, Clear

  • Mfr # 00021200450759

  • Zoro # G300725839


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Width
5/8"
Length
50 yds
Hook and Loop Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00021200450759
Zoro #
G300725839
UPC #
-
Country of Origin
United States

Dimensions

Width
5/8"
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Hook and Loop Shape
Roll
Color
Clear

Description

5/8" 3M SJ4570 Low Profile Dual Lock 25 yard rolls. Low Profile Tape is half as thick as traditional Dual Lock. It is available in clear and comes with a clear acrylic adhesive that will adhere to virtually any surface including painted and bare metal, powder coated paints, glass, wood, and polystyrene. Low Profile Dual Lock is both light weight and flexible and has higher tensile and shear strength than traditional hook and loop fasteners and is half the thickness of standard Dual Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.