Reclosable Fastener, Acrylic Adhesive, 50 yds, 5/8" W, Clear

  • Mfr # 00021200450759

  • Zoro # G4659813


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Width
5/8"
Length
50 yds
Hook and Loop Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00021200450759
Zoro #
G4659813
UPC #
-
Country of Origin
United States

Dimensions

Width
5/8"
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Hook and Loop Shape
Roll
Color
Clear

Description

SJ4570 Low Profile Dual Lock, 5/8 In.x50 yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.