Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White, 4 PK

  • Mfr # SJ3506

  • Zoro # G5940602


product price: $194.99
/pk 4, $48.75/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Shear Strength
42.4 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3506
Zoro #
G5940602
UPC #
00021200462412
Country of Origin
United States

Dimensions

Width
1 in
Length
75 ft
Overall Length
75 ft
Mated Thickness
0.034 in
Overall Width
1 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Shear Strength
42.4 psi
Hook and Loop Shape
Roll
Color
White
Standards
ISO 9001:2000, ISO/TS 16949:2002
Operating Temperature - Maximum
158 Degrees F
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Bonding Method
Pressure
Material
Polypropylene
Peel Strength
2.3 lbf/sq in
Resistance Properties
Water Resistant
Shape
Roll
Hook-and-Loop Type
Hook
Product Type
Hook-and-Loop Fastener
Cycle Life
25
For Location
Indoor/Outdoor
Bonding Type
Adhesive
Count
4
Tension Strength
1 lbf/sq in
Profile
Low Profile
Bonding Temperature - Maximum
100 Degrees F
Bonding Temperature - Minimum
68 Degrees F

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 75 ft, Width 1 in, Color White, Flame Retardant No, Backing Material Polypropylene, Shear Strength 42.4 lbf/sq in, Adhesive Type Acrylic, Characteristics Covered with Tiny, Pliable Hooks with an Acrylic Pressure Sensitive Adhesive on the Backside., Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.