Zoro Homepage

Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, Clear, 1800 PK

  • Mfr # SJ4570

  • Zoro # G3337607


product price: $126.99
/pk 1800, $0.07/ea
Free Shipping & Returns

Key Features

Hook-and-Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook-and-Loop Shape
Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ4570
Zoro #
G3337607
UPC #
-
Country of Origin
United States

Dimensions

Dot Dia.
3/8 in
Mated Thickness
0.098 in
Overall Diameter
3/8 in

Details

Item
Reclosable Fastener
Hook-and-Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Shear Strength
14 psi
Hook-and-Loop Shape
Disc
Color
Clear
Hook and Loop Shape
Disc
Characteristics
Self Mating
Flame Retardant
No
Hook and Loop Type
Self-Mating
For Materials
Plastic, Aluminum, Glass, Metal, Painted Surfaces, Stainless Steel
Count
1,800
Cycle Life
1,000
Shape
Disc
Standards
ASTM D897-08, ISO 29862:2007
Resistance Properties
Temperature Resistant, Solvent Resistant, UV Resistant, Water Resistant
Operating Temperature - Maximum
158 Degrees F
Product Type
Hook-and-Loop Fastener
Tension Strength
40 lbf/sq in
Peel Strength
1.7 lbf/sq in
Material
Polypropylene
Bonding Method
Pressure
For Location
Indoor/Outdoor
Profile
Low Profile
Bonding Type
Adhesive

Description

Hook-and-Loop Fastener, Self-Mating, Hook and Loop Shape Disc, Dot Dia. 3/8 in, Color Clear, Flame Retardant No, Backing Material Nylon, Shear Strength 41 lbf/sq in, Adhesive Type Acrylic, Characteristics Self Mating, Package Quantity 1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.