Zoro Homepage

Reclosable Fastener, No Adhesive, 150 ft, 5/8 in W, Black, 18 PK

  • Mfr # SJ3401

  • Zoro # G6676537


product price: $752.99
/pk 18, $41.83/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Loop
Adhesive Type
No Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3401
Zoro #
G6676537
UPC #
00021200625305
Country of Origin
China

Dimensions

Width
5/8 in
Length
150 ft
Overall Width
5/8 in
Overall Length
150 ft
Mated Thickness
0.12 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
No Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Black
Shape
Roll
Profile
Standard
Peel Strength
2.2 lbf/sq in
Tension Strength
11 lbf/sq in
Cycle Life
5,000
Hook-and-Loop Type
Loop
Operating Temperature - Maximum
200 Degrees F
For Location
Indoor/Outdoor
Product Type
Hook-and-Loop Fastener
Material
Nylon
Standards
ISO 9001:2000, ISO/TS 16949:2002
Bonding Type
Sew-On
Count
18

Description

Hook-and-Loop Fastener, Loop, Hook and Loop Shape Roll, Length 150 ft, Width 5/8 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 22 lbf/sq in, Adhesive Type Not Applicable, Characteristics Durable Woven Nylon for Thousands of Closures, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.