Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, No Adhesive, 150 ft, 5/8 in W, Black, 18 PK

  • Mfr # SJ3402

  • Zoro # G6787356


product price: $596.99
/pk 18, $33.17/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook
Adhesive Type
No Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJ3402
Zoro #
G6787356
UPC #
00021200625473
Country of Origin
Korea, Republic of

Dimensions

Width
5/8 in
Length
150 ft
Mated Thickness
0.12 in
Overall Width
5/8 in
Overall Length
150 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
No Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Black
Profile
Standard
Hook-and-Loop Type
Hook
Material
Nylon
Standards
ISO 9001:2000, ISO/TS 16949:2002
Cycle Life
5,000
Peel Strength
2.2 lbf/sq in
Product Type
Hook-and-Loop Fastener
Tension Strength
11 lbf/sq in
Operating Temperature - Maximum
200 Degrees F
Count
18
For Location
Indoor/Outdoor
Bonding Type
Sew-On
Shape
Roll

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 5/8 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 22 lbf/sq in, Adhesive Type Not Applicable, Characteristics Durable Woven Nylon for Thousands of Closures, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.