Zoro Homepage

Reclosable Fastener, No Adhesive, 50 yds, 2" Wd, Black

  • Mfr # 21200-86368

  • Zoro # G9273786


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
No Adhesive
Width
2"
Length
50 yds
Hook and Loop Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21200-86368
Zoro #
G9273786
UPC #
21200863684
Country of Origin
United States

Dimensions

Width
2"
Length
50 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
No Adhesive
Hook and Loop Shape
Roll
Color
Black

Description

3M(TM) Dual Lock(TM) Reclosable Fastener SJ3441 400 Black, 2 in x 50 yd 0.16 in (4.1 mm), 1 per case Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.