Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in W, Black

  • Mfr # 1-5-SJ3526N

  • Zoro # G4362504


product price: $46.29
/ea

Key Features

Hook and Loop Type
Hook
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5-SJ3526N
Zoro #
G4362504
UPC #
888519021293
Country of Origin
Korea, Republic of

Dimensions

Width
1 in
Length
15 ft
Overall Width
1 in
Overall Length
15 ft
Mated Thickness
0.14 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Black
Product Type
Hook-and-Loop Fastener
Tension Strength
11 lbf/sq in
Peel Strength
2.2 lbf/sq in
Count
1
Standards
ISO 9001:2000, ISO/TS 16949:2002
Bonding Method
Pressure
Bonding Temperature - Maximum
100 Degrees F
Operating Temperature - Maximum
120 Degrees F
Resistance Properties
Water Resistant
Shape
Roll
Material
Nylon
Profile
Standard
For Location
Indoor
Hook-and-Loop Type
Hook
Cycle Life
5,000
Bonding Temperature - Minimum
68 Degrees F
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Bonding Type
Adhesive

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 15 ft, Width 1 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 22 lbf/sq in, Adhesive Type Rubber, Characteristics Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.