Zoro Homepage

Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in W, Black, 5 PK

  • Mfr # DK3M161

  • Zoro # G2296347


product price: $1,044.99
/pk 5, $209.00/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Nylon
Width
1 in
Hook and Loop Shape
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK3M161
Zoro #
G2296347
UPC #
848109041827
Country of Origin
United States

Dimensions

Width
1 in
Length
15 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Rubber Adhesive
Backing Material
Nylon
Hook and Loop Shape
Roll
Color
Black

Description

Combo Pack Fasteners,1 In.x15 ft.,Package Quantity 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.