This item is Discontinued.

3M Reclosable Fastener, Rubber Adhesive, 150 ft, 2 in W, Black DK3M120

This item is Discontinued.

3M

Reclosable Fastener, Rubber Adhesive, 150 ft, 2 in W, Black (Discontinued)

Mfr # DK3M120
Zoro # G5014320
UPC # 50021200863580
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DK3M120
Zoro #
G5014320
UPC #
50021200863580
Country of Origin
United States

Dimensions

Width
2 in
Length
150 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Rubber Adhesive
Backing Material
Polypropylene
Hook and Loop Shape
Strip
Color
Black

Description

Dual Lock Fasteners,2x150ft,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.