Zoro Homepage

Reclosable Fastener, Rubber Adhesive, 150 ft, 2 in W, White, 2 PK

  • Mfr # SJ3527N

  • Zoro # G7457177


product price: $943.99
/pk 2, $472.00/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Loop
Adhesive Type
Rubber Adhesive
Backing Material
Nylon
Shear Strength
22 psi
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3527N
Zoro #
G7457177
UPC #
00021200862564
Country of Origin
Korea, Republic of

Dimensions

Width
2 in
Length
150 ft
Overall Length
150 ft
Overall Width
2 in
Mated Thickness
0.14 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Loop
Adhesive Type
Rubber Adhesive
Backing Material
Nylon
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
White
Bonding Temperature - Maximum
100 Degrees F
Peel Strength
2.2 lbf/sq in
Bonding Temperature - Minimum
68 Degrees F
Standards
ISO 9001:2000, ISO/TS 16949:2002
Hook-and-Loop Type
Loop
Material
Nylon
Operating Temperature - Maximum
120 Degrees F
Bonding Method
Pressure
Product Type
Hook-and-Loop Fastener
Cycle Life
5,000
Tension Strength
11 lbf/sq in
Bonding Type
Adhesive
Shape
Roll
Profile
Standard
Count
2
For Location
Indoor
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood

Description

Hook-and-Loop Fastener, Loop, Hook and Loop Shape Roll, Length 150 ft, Width 2 in, Color White, Flame Retardant No, Backing Material Nylon, Shear Strength 22 lbf/sq in, Adhesive Type Rubber, Characteristics High Performance, Nylon Loop With Rubber Adhesive, Polypropylene Film Liner, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.