Zoro Homepage

Reclosable Fastener, Rubber Adhesive, 30 ft, 1 in Wd, Black

  • Mfr # 1-10-SJ3530

  • Zoro # G4362337


product price: $45.79
/ea

Key Features

Hook and Loop Type
Hook
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-10-SJ3530
Zoro #
G4362337
UPC #
888519013533
Country of Origin
Korea, Republic of

Dimensions

Width
1 in
Length
30 ft
Mated Thickness
0.14 in
Overall Length
30 ft
Overall Width
1 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook
Adhesive Type
Rubber Adhesive
Backing Material
Woven Nylon
Shear Strength
22 psi
Hook and Loop Shape
Roll
Color
Black
Resistance Properties
Water Resistant
Bonding Temperature - Minimum
68 Degrees F
Operating Temperature - Maximum
90 Degrees F
Bonding Temperature - Maximum
100 Degrees F
Peel Strength
2.2 lbf/sq in
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Tension Strength
11 lbf/sq in
For Location
Indoor
Bonding Type
Adhesive
Product Type
Hook-and-Loop Fastener
Count
1
Profile
Standard
Cycle Life
5,000
Standards
ISO 9001:2000, ISO/TS 16949:2002
Material
Nylon
Hook-and-Loop Type
Hook
Shape
Roll
Bonding Method
Pressure

Description

Hook-and-Loop Fastener, Hook, Hook and Loop Shape Roll, Length 30 ft, Width 1 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 22 lbf/sq in, Adhesive Type Rubber, Characteristics Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.