Zoro Homepage

Reclosable Fastener, Rubber Adhesive, 5 yds, 1 in W, Black, 5 PK

  • Mfr # DK3M101

  • Zoro # G5409455


product price: $1,955.99
/pk 5, $391.20/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
Rubber Adhesive
Backing Material
Polypropylene
Width
1 in
Length
5 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK3M101
Zoro #
G5409455
UPC #
00051131064843
Country of Origin
China

Dimensions

Width
1 in
Length
5 yds

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Rubber Adhesive
Backing Material
Polypropylene
Hook and Loop Shape
Strip
Color
Black

Description

Fasteners,Mini Packs,1x4.9 yd.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.