
Reclosable Fastener, Rubber Adhesive, 50 yds, 1/2 in Wd, Black (Discontinued)
- Mfr # 70006131083
- Zoro # G504218915
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70006131083
Zoro #
G504218915
UPC #
21200863479
Country of Origin
Unknown
Dimensions
Width
1/2 in
Length
50 yds
Details
Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Rubber Adhesive
Backing Material
Polyolefin
Hook and Loop Shape
Roll
Color
Black
Description
Unlock Simplicity_x000D_
Durable and secure, 3MTM Dual LockTM Reclosable Fastener SJ3542 has exceptional strength through its interlocking mushroom-shaped heads (170 stem density per square inch), providing up to 5X the tensile strength of typical hook-and-loop products. We designed this fastener with a synthetic rubber-based black PE foam tape protected by a removable, film liner. This pressure sensitive adhesive features quick stick and a short dwell time. With 3MTM Dual LockTM Reclosable Fastener SJ3542, there is no need for any drilling, screwing or sewing tools which makes for quick installation._x000D_
Recommended Applications:_x000D_
Access panels_x000D_
Interior signage _x000D_
Decorative trim_x000D_
Office partitions _x000D_
Product IDs_x000D_
Design Flexibility_x000D_
3MTM Dual LockTM Reclosable Fastener SJ3542 consists of interlocking mushroom-shaped heads that easily slide over each other, allowing for positioning of parts before being snapped together. This fastening process creates a durable attachment and provides fast product assembly with great design flexibility. Our reclosable fasteners can also engage with different stem densities for varying levels of strength and system performance._x000D_
3MTM Dual LockTM Reclosable Fasteners sound an audible snap when s(more...)
Durable and secure, 3MTM Dual LockTM Reclosable Fastener SJ3542 has exceptional strength through its interlocking mushroom-shaped heads (170 stem density per square inch), providing up to 5X the tensile strength of typical hook-and-loop products. We designed this fastener with a synthetic rubber-based black PE foam tape protected by a removable, film liner. This pressure sensitive adhesive features quick stick and a short dwell time. With 3MTM Dual LockTM Reclosable Fastener SJ3542, there is no need for any drilling, screwing or sewing tools which makes for quick installation._x000D_
Recommended Applications:_x000D_
Access panels_x000D_
Interior signage _x000D_
Decorative trim_x000D_
Office partitions _x000D_
Product IDs_x000D_
Design Flexibility_x000D_
3MTM Dual LockTM Reclosable Fastener SJ3542 consists of interlocking mushroom-shaped heads that easily slide over each other, allowing for positioning of parts before being snapped together. This fastening process creates a durable attachment and provides fast product assembly with great design flexibility. Our reclosable fasteners can also engage with different stem densities for varying levels of strength and system performance._x000D_
3MTM Dual LockTM Reclosable Fasteners sound an audible snap when s(more...)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.