Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK

  • Mfr # SJ4570

  • Zoro # G4361664


product price:  $63.49
/pk 100, $0.63/ea

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Shear Strength
32 psi
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ4570
Zoro #
G4361664
UPC #
888519013823
Country of Origin
United States

Dimensions

Width
1 in
Length
2 in
Overall Length
2 in
Overall Width
1 in
Mated Thickness
0.098 in

Details

Item
Reclosable Fastener Shapes
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Shear Strength
32 psi
Hook and Loop Shape
Strip
Color
Clear
Characteristics
Pressure Sensitive
Flame Retardant
No
Material
Polypropylene
Standards
ASTM D897-08, ISO 29862:2007
Product Type
Hook-and-Loop Fastener
Count
100
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Bonding Method
Pressure
Cycle Life
1,000
Hook-and-Loop Type
Self-Mating
Bonding Temperature - Maximum
100 Degrees F
Bonding Temperature - Minimum
68 Degrees F
Tension Strength
40 lbf/sq in
Shape
Strip
Profile
Low Profile
Bonding Type
Adhesive
Peel Strength
1.7 lbf/sq in
Resistance Properties
Temperature Resistant, Solvent Resistant, UV Resistant, Water Resistant
For Location
Indoor/Outdoor
Operating Temperature - Maximum
158 Degrees F

Description

Hook-and-Loop Fastener, Self-Mating, Hook and Loop Shape Strip, Length 2 in, Width 1 in, Color Clear, Flame Retardant No, Backing Material Polypropylene, Shear Strength 41 lbf/sq in, Adhesive Type Acrylic, Characteristics Pressure Sensitive, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.