Reclosable Fastener, VHB Acrylic Adhesive, 150 ft, 1/2 in W, Clear

  • Mfr # .500SJ3560

  • Zoro # G4807533


product price: $506.83
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Self-Mating
Adhesive Type
VHB Acrylic Adhesive
Backing Material
Acrylic
Shear Strength
22 lbf/sq in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.500SJ3560
Zoro #
G4807533
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Length
150 ft
Overall Width
1/2 in
Mated Thickness
0.23 in
Overall Length
150 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
VHB Acrylic Adhesive
Backing Material
Acrylic
Shear Strength
22 lbf/sq in
Hook and Loop Shape
Roll
Color
Clear
Characteristics
High Strength, High Temperature, Long Lasting Polypropylene, Pressure Sensitive
For Location
Indoor/Outdoor
Cycle Life
1,000
Bonding Method
Pressure
Operating Temperature - Maximum
220 Degrees F
Bonding Type
Adhesive
Resistance Properties
Temperature Resistant, Solvent Resistant, UV Resistant, Water Resistant
Hook-and-Loop Type
Self-Mating
For Materials
Plastic, Metal, Painted Surfaces, Glass, Wood
Shape
Roll
Count
1
Profile
Standard
Peel Strength
2.3 lbf/sq in
Material
Polyolefin
Product Type
Hook-and-Loop Fastener
Standards
ASTM D897-08, ISO 29862:2007
Operating Temperature - Minimum
-20 Degrees F

Description

Hook-and-Loop Fastener, Self-Mating, Hook and Loop Shape Roll, Length 150 ft, Width 1/2 in, Color Clear, Flame Retardant No, Operating Temp. Range -20 Degrees to 220 Degrees F, Backing Material Polypropylene, Shear Strength 22 lbf/sq in, Adhesive Type Acrylic, Characteristics High Strength, High Temperature, Long Lasting Polypropylene, Pressure Sensitive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.