Zoro Homepage

Rectangle Sit and Stand Desk, 35.4" W, 23.2" L, 6.2" to 20" H, Black

  • Mfr # SD60B

  • Zoro # G3041713


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
35.4"
Length
23.2"
Height
6.2" to 20"
Tabletop Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD60B
Zoro #
G3041713
UPC #
00076308927509
Country of Origin
Taiwan, Province of China

Dimensions

Width
35.4"
Length
23.2"
Height
6.2" to 20"
Overall Depth
22-13/64"
Overall Width
29"
Maximum Desktop Height
20 in
Tray Width
26 3/8 in
Height Adjustment Continuity
Discrete
Tray Depth
13 in
Minimum Desktop Height
6 1/4 in
Height Range
6" to 20"

Details

Item
Sit and Stand Desk
Shape
Rectangle
Tabletop Color
Black
Frame Color
Black
Frame Material
Steel
Leg Color
Black
Finish
Matte
Assembled/Unassembled
Assembled
For Use With
Laptops, Monitor, Keyboard
Color
Black
Assembly
Not Required
Includes
M(TM) Gel Wrist Rest; 3M(TM) Precise Mouse Pad
Material
Fiberboard
Weight Capacity
35 lb
Standards
BIFMA
Number of Shelves
0
Product Type
Standing Desk Converter
Desktop Material
Fiberboard
Includes Center Drawer
No
Desktop Color
Black
Number of Casters/Glides
0
Adjustment Mechanism
Manual
Number of Trays
1
Color Base
Black
Base Material
Steel
Top Material
Fiberboard
Type
Precision Standing Desk
Color Top
Black

Description

Standing Desk Converter, Product Type Standing Desk Converter, Maximum Desktop Height 20 in, Minimum Desktop Height 6 1/4 in, Overall Width 29 in, Overall Depth 22 1/4 in, Desktop Material Fiberboard, Desktop Color Black, Weight Capacity 35 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Discrete, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.