Red Abrasive Finishing Film Stikit Disc, 01104, 6 in, P10005, 25PK
- Mfr # 7000119776
- Zoro # G412335179
product price:Â
$
43.75
/pk of 25, $1.75/ea
Key Features
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grit
P1000
Disc Backing Material
Polyester Film
Disc Attachment Type
PSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000119776
- Zoro #
- G412335179
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grit
- P1000
- Disc Backing Material
- Polyester Film
- Disc Attachment Type
- PSA
- Product Form
- Disc
- Application
- Clear Coat Blending, Paint Defect Removal
- Sanding Method
- Hand, Machine
- Vacuum Support
- No
- Coat Type
- Closed Coat
- Wet or Dry
- Dry
Dimensions
- Disc Diameter
- 6 in
Description
Abrasive disc designed for use in sanding before painting, as well as to remove runs, dust nibs and excess orange peel from paint and gelcoat prior to compounding. High-value film-backed abrasive discs for paint prep and finishing applications|Durable film backing is tear-resistant and provides a consistent finish|Aluminum oxide abrasive delivers a fast cut and long life|Resin bonding resists heat for added durabili
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.