This item is Discontinued.

3M â„¢ Red Abrasive Hookitâ„¢ File Sheet, 180 Grade, 2-3/4" x 16-1/2", 25 Per Box 1179

This item is Discontinued.

3M

â„¢ Red Abrasive Hookitâ„¢ File Sheet, 180 Grade, 2-3/4" x 16-1/2", 25 Per Box (Discontinued)

Mfr # 1179
Zoro # G602566017
UPC # 51131011793
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1179
Zoro #
G602566017
UPC #
51131011793
Country of Origin
Canada

Dimensions

Width
2 in
Length
16-1/2 in

Details

Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
P180
Grade
Medium
Style
File Sheet
Grit Range
P150 to P400
Color
Red
Disc Attachment Type
Hookit
Backing Weight
A Weight
Application
Featheredging, Filler Shaping, Fine Feather Edge
Wet or Dry
Dry
For Use On
Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Putty
Sanding Method
Hand, Machine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.