Shop 3M
See all product information
Create Account
Red Abrasive Hookit Film Disc, 01185, 6 in, P12005, 25PK
- Mfr # 7000119791
- Zoro # G112335721
product price:Â
$
45.59
/pk of 25, $1.82/ea
Key Features
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grit
P1200
Disc Backing Material
Film
Coat Type
Closed Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000119791
- Zoro #
- G112335721
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 6 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- P1200
- Disc Backing Material
- Film
- Coat Type
- Closed Coat
- Application
- Paint Defect Removal
- Product Form
- Disc
- Disc Attachment Type
- Hook & Loop
- Vacuum Support
- No
- Wet or Dry
- Dry
- Sanding Method
- Hand, Machine
Description
Reattachable abrasive disc designed for use in sanding before painting, as well as to remove runs, dust nibs and excess orange peel from paint and gelcoat prior to compounding. Standard abrasive disc with Hookit attachment|Removing dust nibs and texture matching orange peel.|Can be used with 3M Random Oribtal Sanders.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.