Shop 3M
See all product information
Create Account
Red Abrasive Sheet, 01180, P150, 2-3/4 in x 16 1/2 in, 5PK
- Mfr # 316U
- Zoro # G815782983
product price:Â
$
160.99
/pk of 5, $32.20/ea
Free Shipping & Returns
Key Features
Width
2-3/4 in
Length
16-1/2 in
Backing Weight
A
Color
Red
Attachment Type
Hook & Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316U
- Zoro #
- G815782983
- UPC #
- -
- Country of Origin
- Canada
- Grit
- P150
- Backing Weight
- A
- Color
- Red
- Attachment Type
- Hook & Loop
- Abrasive Material
- Aluminum Oxide
- Performance Level
- Good
- Item Type
- Sheet
- Application
- Featheredging, Filler Shaping, Fine Feather Edge, Primer Sanding
- Vacuum Support
- No
- Sanding Type
- Dry
- Sanding Method
- Hand; Machine
Dimensions
- Width
- 2-3/4 in
- Length
- 16-1/2 in
Description
3M Hookit Red Abrasive Sheet 316U is an economical option for sanding and shaping a variety of substrates common to automotive repair jobs. This abrasive product is ideal for professional auto body mechanics and car owners.
- Variety of abrasive applications eliminates the need to purchase additional abrasives
- Made of aluminum oxide to provide strength and durability
- Easy attachment and removal from tools to increase speed and ease of work
- Compatible with 3MTM HookitTM products to give users exacting precision and choice of hand or machine use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.