Red Abrasive Sheet, 01679, P80, 2-3/4 in x 16 1/2 in, 5PK
- Mfr # 316U
- Zoro # G715783103
product price:Â
$
119.99
/pk of 5, $24.00/ea
Free Shipping & Returns
Key Features
Backing Material
Paper
Width
2-3/4 in
Length
16-1/2 in
Backing Weight
A Weight
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316U
- Zoro #
- G715783103
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 2-3/4 in
- Length
- 16-1/2 in
Details
- Grit
- P80
- Backing Material
- Paper
- Backing Weight
- A Weight
- Abrasive Material
- Aluminum Oxide
- Attachment Type
- PSA
- Color
- Red
- Application
- Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge
- Vacuum Support
- No
- Sanding Method
- Hand; Machine
- Item Type
- Sheet
- Performance Level
- Good
- Sanding Type
- Dry
Description
3M Stikit Red Abrasive Sheet 316U delivers best-in-class performance at a very high value in collision repair. It features aluminum oxide, a long-lasting, fast-cutting abrasive, on A-weight or durable D-weight paper backing. These sheet rolls are ideal for projects from filler shaping to featheredging to paint prep and finish. 3M Stikit attachment makes disc change-outs fast and easy.
- High-value reattachable abrasive ideal for featheredging and primer sanding
- Aluminum oxide abrasive offers a fast cut, long disc life and professional results
- A- or D-weight paper backing ensure best results for specific projects
- StikitTM attachment makes for fast, efficient tool attachment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.