Red Abrasive Sheet Roll, 01684, P220, 2-3/4 in x 25 yd, 6PK

  • Mfr # 316U

  • Zoro # G415783021


product price: $198.99
/pk 6, $33.17/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Length
25 yd
Width
2-3/4 in
Attachment Type
PSA
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316U
Zoro #
G415783021
UPC #
-
Country of Origin
Canada

Dimensions

Length
25 yd
Width
2-3/4 in

Details

Abrasive Material
Aluminum Oxide
Attachment Type
PSA
Backing Material
Paper
Color
Red
Grit
P220
Backing Weight
A Weight
Sanding Method
Hand; Machine
Vacuum Support
No
Item Type
Sheet Roll
Performance Level
Good
Sanding Type
Dry
Application
Featheredging, Filler Shaping, Paint Finishing, Primer Sanding

Description

3M Stikit Red Abrasive Sheet Roll 316U delivers best-in-class performance at a very high value in collision repair. It features aluminum oxide, a long-lasting, fast-cutting abrasive, on A-weight or durable D-weight paper backing. These sheet rolls are ideal for projects from filler shaping to featheredging to paint prep and finish. 3M Stikit attachment makes disc change-outs fast and easy.


  • High-value reattachable abrasive ideal for featheredging and primer sanding
  • Aluminum oxide abrasive offers a fast cut, long disc life and professional results
  • A- or D-weight paper backing ensure best results for specific projects
  • StikitTM attachment makes for fast, efficient tool attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.