Red Finishing Film Abrasive Disc, 01104, 6 in, P1000, 4PK
- Mfr # 260L
- Zoro # G115807454
product price:Â
$
174.99
/pk of 4, $43.75/ea
Free Shipping & Returns
Key Features
Disc Dia.
6 in
Grit
P1000
Abrasive Material
Aluminum Oxide
Backing Material
Film
Color
White, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260L
- Zoro #
- G115807454
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Dia.
- 6 in
Details
- Grit
- P1000
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Film
- Color
- White, Red
- Attachment Type
- PSA
- Application
- Clear Coat Blending, Paint Defect Removal
- Vacuum Support
- No
- Item Type
- Disc
- Pack Size
- 25 per Carton
- Performance Level
- Good
- Wet or Dry
- Dry
- Packaged Form
- Boxed
Description
3M Stikit Red Finishing Film Abrasive Disc 260L is a high value abrasive disc that delivers best-in-class finishing performance in collision repair. It features aluminum oxide, 3M's longest-lasting, fastest-cutting abrasive, on a durable, flexible film backing - ideal for paint prep and removing runs before compounding. Stikit attachment features adhesive backing for fast, easy change-outs.
- High-value film-backed abrasive discs for paint prep and finishing applications
- Durable film backing is tear-resistant and provides a consistent finish
- Aluminum oxide abrasive delivers a fast cut and long life
- Resin bonding resists heat for added durability
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.