Red Finishing Film Abrasive Disc, 01184, 6 in, P1500, 4PK
- Mfr # 260L
- Zoro # G015782943
product price:Â
$
209.99
/pk of 4, $52.50/ea
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grit
P1500
Disc Backing Material
Film
Color
Red, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260L
- Zoro #
- G015782943
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grit
- P1500
- Disc Backing Material
- Film
- Color
- Red, White
- Disc Attachment Type
- Hook & Loop
- Number of Pieces
- 25 per Carton
- Performance Level
- Good
- Vacuum Support
- No
- Item Type
- Disc
- Wet or Dry
- Dry
- Packaged Form
- Boxed
- Application
- Paint Defect Removal
Dimensions
- Disc Diameter
- 6 in
Description
The 3M Hookit Red Finishing Film Abrasive Disc 260L is an economical disc that delivers reliable finishing performance in collision repair. It features aluminum oxide, a dependable, reliable abrasive, on a durable film backing. Several versions feature seven-hole design for dust evacuation. And the 3M Hookit attachment system makes disc change-outs fast and easy.
- Economical reattachable abrasive disc for finishing applications
- Aluminum oxide abrasive offers a reliable cut and durable performance
- Film backing increases durability and delivers more consistent finish
- Available 7-hole design evacuates dust from disc surface for added loading resistance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.