This item is Discontinued.

3M Refill for LS1000 Laminating Machines, 5.6 mil, 12x100 ft, Gloss Clear DL1001

This item is Discontinued.

3M

Refill for LS1000 Laminating Machines, 5.6 mil, 12x100 ft, Gloss Clear (Discontinued)

Mfr # DL1001
Zoro # G401859648
UPC # 21200597121
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL1001
Zoro #
G401859648
UPC #
21200597121
Country of Origin
United States

Dimensions

Roll Size
12 in x 100 ft
Length
100 ft
Width
12"
Thickness
5.6 mil
Size
12" x 100 ft

Details

Item
Laminator Supplies
Type
All Purpose
Finish
Gloss
For Use With
Cold Lamination
Application
All Purpose
Color
Clear
Weight
5 lbs
Supply Format
Roll

Description

Instant front and back side lamination is great for presentation materials, children's artwork and more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.