Zoro Homepage

Refill Roll, 100 ft. L x 2-1/2in, 320 Grit

  • Mfr # 7100143208

  • Zoro # G4581276


product price: $6.79
/ea

Key Features

Grit
320
Backing Material
Paper
Width
2 1/2 in
Length
100 in
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100143208
Zoro #
G4581276
UPC #
00051141278162
Country of Origin
Canada

Dimensions

Width
2 1/2 in
Length
100 in
Overall Length
8 1/4 ft
Overall Width
2 1/2 in

Details

Item
Sandpaper Roll
Grit
320
Backing Material
Paper
Grade
Very Fine
Series
426U
Backing Weight
A
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Color
Gray
Coating Coverage
Open
Vacuum Holes
Non-Vacuum
Attachment Type
PSA
Resistance Properties
Load
Product Type
Sandpaper Roll

Description

Sandpaper Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gray, Grade Very Fine, Grit 320, Series 426U, Overall Length 8 1/4 ft, Overall Width 2 1/2 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.