Zoro Homepage

Refill Roll, 55 ft. L x 2-1/2 in., Fine

  • Mfr # 7000028208

  • Zoro # G4581337


product price: $4.69
/ea

Key Features

Grit
100
Backing Material
Paper
Width
2-1/2"
Length
55"
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028208
Zoro #
G4581337
UPC #
051141278094
Country of Origin
Canada

Dimensions

Width
2-1/2"
Length
55"
Overall Length
4 1/2 ft
Overall Width
2 1/2 in

Details

Item
Paper Refill Roll
Grit
100
Backing Material
Paper
Grade
Fine
Series
426U
Backing Weight
A
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Color
Gray
Attachment Type
PSA
Coating Coverage
Open
Resistance Properties
Load
Vacuum Holes
Non-Vacuum
Product Type
Sandpaper Roll

Description

Sandpaper Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gray, Grade Fine, Grit 100, Series 426U, Overall Length 4 1/2 ft, Overall Width 2 1/2 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.