Refill Roll, 85 ft. L x 2-1/2in, Very Fine
Mfr # 7000028210
Zoro # G4581300
product price: $4.95
/eaKey Features
Grit
180
Backing Material
Paper
Width
2 1/2 in
Length
85 in
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000028210
Zoro #
G4581300
UPC #
00051141278124
Country of Origin
Canada
Dimensions
Width
2 1/2 in
Length
85 in
Overall Width
2 1/2 in
Overall Length
7 ft
Details
Item
Sandpaper Roll
Grit
180
Backing Material
Paper
Grade
Very Fine
Series
426U
Backing Weight
A
Abrasive Type
Coated
Color
Gray
Abrasive Material
Silicon Carbide
Resistance Properties
Load
Attachment Type
PSA
Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Product Type
Sandpaper Roll
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gray, Grade Very Fine, Grit 180, Series 426U, Overall Length 7 ft, Overall Width 2 1/2 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.